Yale
Deadbolt, Med.Duty, Bright Brass
Mfr # D212 x 605
Zoro # G0490287
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series QDB2
- For Door Thickness 1-3/8 in to 1-3/4 in
Explore More Products
- YALE Deadbolt w/Thumbturn, Satin Chrome D291 X 626
- YALE Yale: SINGLE CYL JIMMY-PROOF DEADLOCK INSWING DOORS YALE-197
- YALE Deadbolt, Satin Chrome B-D112 x 626
- YALE Deadbolt, HD, Satin Chrome D112 x 626
- YALE Auxiliary Locks 197F
- YALE Deadbolt, Med.Duty, Satin Chrome D212 x 626
- YALE Deadbolt, Cylindrical, Dark Bronze Finish D262 613E SCH C
- YALE Yale: Jimmy Proof Deadlock, Double Cylinder, Angle Strike YALE-197-14
- YALE 351 26D Deadlock 351 626
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 DB1000-DCT-626-KDC
- ADAMS RITE AdamsRite: MS Deadlock, Flat Faceplate, ANSI Size, 1-1/2" Backset, Straight Bolt, Aluminum ADR-MS1850SN-410-628
- Yale Deadbolt Locks and Deadlatches