Shop Alternate Products
This Product is Discontinued
Morse
Hole Saw Arbor, 3/8 In. (Discontinued)
Mfr # M35PSC
Zoro # G0490472
This Product is Discontinued
Key Features
- Shank Size 3/8"
- Shank Shape Hex
- Material High Speed Steel
- Thread Size 5/8"-18
- Fits Hole Saw Dia. 1-1/4" to 6"