Tough Guy
Floor Sealer, 1 gal., Low, 20 to 30 min.
Mfr # 2CYG7
Zoro # G0491136
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal.
- Solids Content 0.17
- Coverage per Gallon 2000 sq ft
- Dry Time 20 to 30 min.
- Required Brush Speed 175 to 1500 rpm
Explore More Products
- TOUGH GUY Hard Surface Floor Sealer, Size 1 gal, RTU 444N53
- TOUGH GUY No Zinc Floor Finish, Size 5 gal., RTU 444N65
- TOUGH GUY Floor Finish, Size 5 gal., Ready to Use 444N50
- TOUGH GUY Floor Finish, 2.5 gal., Solid Content 0.18 36XX48
- TOUGH GUY Floor Finish, Size 1 gal., Ready to Use 444N49
- TOUGH GUY Floor Finish, 1 gal Size, 30 min. Dry Time 49NW25
- TOUGH GUY Floor Finish, 1 gal., Weekly, 30 min. 5RVU2
- ANCHORSEAL 2 1 GAL Wax Emulsion End Sealer, Prevent Drying Splits in Logs & Lumber H2GLCLEARG
- ZEP Floor Finish, 5 gal., 30 min. Dry Time 190135
- DIVERSEY Floor Finish, 5 gal., 30 min. 5104731
- NYCO High Gloss Floor Finish And Seal, 1 gal. NL167-G4
- Tough Guy Floor Finishes and Sealers