Pemko
Automatic Door Bottom, 36 In, Aluminum
Mfr # 434APKL36
Zoro # G0491145
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Silver
- Width 27/32 in
- Insert Color Black
- For Use With 39 in Wide Doors
Explore More Products
- PEMKO 210AV48 48" Door Shoe with Vinyl Mill Aluminum 210AV48
- PEMKO 4131CRL42 42" Surface Mounted Automatic Door Bottom with EPDM Clear Aluminum 4131CRL42
- PEMKO Drip Door Edge, Clear Anodized, 76 In 346C76
- PEMKO Insert Size 9/16", 1-3/4"W x 1-1/8"H Alum. Door Bottom 2170DV36
- PEMKO 217DPK42 42" Door Shoe with Prene Dark Bronze 217DPK42
- PEMKO Door Bottom, 5/32 x 96 In, Stainless Steel 321SSN96
- PEMKO Door Bottom, Powder Coat, 36 in.L 2170WV36
- PEMKO 2211AV36 36" Door Shoe with Rain Drip and Vinyl Mill Aluminum 2211AV36
- PEMKO 209DV48 48" Door Shoe with Vinyl Dark Bronze 209DV48
- NATIONAL GUARD Fire Door Bottom, SS, Powder Coated 9595DKB-36
- PEMKO 3/8"W x 1-3/8"H x 36"L, Automatic Door Bottom 411APKL36
- Pemko Door Accessories