Shop Alternate Products
This Product is Discontinued
Zoro Select
10-32 x Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (Discontinued)
Mfr # 1NA37
Zoro # G0491967
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 10-32
- Head Type Round
- Material Carbon Steel
- Finish Zinc Plated