Tensabarrier
Barrier Post w/Belt, Yellow w/Black Text
Mfr # 886-32-MAX-NO-YEX-C
Zoro # G0492086
$197.93
31% off
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Post Diameter 2 1/2 in
- Belt Length 13 ft
- Belt Width 2 in
- Base Material Rubber
Explore More Products
- TENSABARRIER Barrier Post with Belt, 13 ft. L SA1-4PK-MAX-NO-D4X-C
- TENSABARRIER Barrier Post with Belt, Yellow/Black 886-35-MAX-NO-D4X-C
- TENSABARRIER Tensacone Topper, Green, Belt Green/White TC114-28-MAX-NO-D2X-C
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow 897-30-S-33-NO-YAX-C
- TENSABARRIER Tensacone Topper, Yellow, Belt Yellow/Blk TC114-35-MAX-NO-D4X-C
- TENSABARRIER Barrier Post, Plastic Post, Black Finish 897-30-S-33-NO-RHX-C
- TENSABARRIER Fixed Barrier Post w/ Belt, 13 ft. L, Blue 889F-33-33-MAX-NO-L5X-C
- TENSABARRIER Barrier Post with Belt, 13 ft. L, Black 889B-33-32-MAX-NO-B9X-C
- TENSABARRIER Fixed Barrier Post with Belt, Black 889F-33-33-STD-NO-D4X-C
- MR. CHAIN Plastic Chain, 2" x 300 ft., Silver 50008-300
- QUEUEWAY Barrier Post, Red Post, Red/White Belt QPLUS-21-D3
- Tensabarrier Crowd Control Post & Ropes