Rud Chain
Hoist Ring, 180 Pivot, 1380 lb.Load Cap.
Mfr # 7990720
Zoro # G0492213
$235.00
9% off
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series PP-S
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 1,380 lb
Explore More Products
- RUD CHAIN Hoist Ring, 0 Pivot, 3300 lb.Load Cap. 7101314
- RUD CHAIN Hoist Ring, 180 Pivot, 660 lb.Load Cap. 7103720
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. 7104484
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. 7101313
- RUD CHAIN Hoist Ring, Bolt-On, 4400 lb. Load Limit 8504655
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. 7104486
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. 7989905
- RUD CHAIN Hoist Ring, 0 Pivot, 5500 lb.Load Cap. 7993838
- RUD CHAIN Hoist Ring, 180 Pvt, 11,000 lb. Load Cap. 7989524
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL 33515
- ACTEK 7,000 Lbs Swivel Round Plate Hr Screw, 44660 44660
- Rud Chain Lifting Hardware