Shop Alternate Products
This Product is Discontinued
Powerdrive
Inverter, Modified Sine Wave, 3000W Peak, 1,500 W Continuous, 6 Outlets (Discontinued)
Mfr # PD1500
Zoro # G0492515
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power 3000W
- Continuous Output Power 1,500 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12.8V DC
- Inverter Output Voltage 115V AC