Keo

Countersink, 3 FL, 90 Deg, 1 In, Co, TiN


$101.29
27% off
$73.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Dia. 1 in
  • Shank Dia. 1/2 in
  • Material - Machining Cobalt
  • Finish - Machining TiN
  • Shank Type - Machining Straight
See all product information