Dayton
5L720 V-Belt, 72" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L720
Zoro # G0493351
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L720
- Top Width 21/32"
- Number of Ribs 1
- Thickness 3/8"
Explore More Products
- DAYTON 4/B162 Banded V-Belt, 165-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 13V573
- DAYTON 3/B120 Banded V-Belt, 123-3/4" Outside Length, 2" Top Width, 3 Ribs 3HFA1
- DAYTON CX112 Cogged V-Belt, 116" Outside Length, 7/8" Top Width, 1 Ribs 4FJ29
- DAYTON 5VX1230 Cogged V-Belt, 123" Outside Length, 5/8" Top Width, 1 Ribs 2L451
- DAYTON 3L310 V-Belt, 31" Outside Length, 3/8" Top Width, 1 Ribs 3L310
- DAYTON 3/B110 Banded V-Belt, 113" Outside Length, 21/32" Top Width, 3 Ribs 54TY17
- DAYTON 2/B210 Banded V-Belt, 213-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13V463
- DAYTON 5/8V1700 Banded V-Belt, 171" Outside Length, 5" Top Width, 5 Ribs 13V650
- DAYTON 6/C195 Banded V-Belt, 199-7/8" Outside Length, 5-1/3" Top Width, 6 Ribs 11X756
- CONTITECH INC. AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs AX36
- CONTINENTAL CONTITECH 4/B133 Banded V-Belt, 136" Outside Length, 2-41/64" Top Width, 4 Ribs 4/B133
- Dayton V-Belts