Armor Coat
1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 25 PK
Mfr # UST235927
Zoro # G0493376
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/16 in
Explore More Products
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 4 in Length, 10 PK UST235934
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 10 PK UST235995
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-3/4 in Length, 10 PK UST235993
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 25 PK UST235958
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 2-1/2 in Length, 10 PK UST235962
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, 2-3/4 in Length UST235963
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, 2-3/4 in Length UST235929
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat 5/8 in Length UST237766
- ARMOR COAT M5 Socket Head Cap Screw, 12 mm Length UST700010
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 50 PK M07151.100.0050
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK U07415.025.0075
- Armor Coat Socket Head Cap Screws