Morse
Band Saw Blade, 7 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series
Mfr # ZHEDR14-7'5
Zoro # G0493403
$14.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Stationary and Portable Woodmill and Re-Saw Machines
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-13'
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14 -12'6
- MORSE Band Saw Blade, 7 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDR14-7'6
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEAR14 -6'8
- MORSE Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C610M42-13' 3
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR18 -13'
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel ZHEFR14-10'5
- MORSE - 12' 6" x 1" x 0.035 Bimetal M42 6/10 Band Saw Blade 4255681500BX1
- MORSE Band Saw Blade, 17-6"x1-1/2"x .050 x 3/4T 8281342100
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 208399
- LENOX Band Saw Blade, 9 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel, Diemaster 2 Series 79581D2B92945
- Morse Power Saw Blades