Shop Alternate Products
This Product is Discontinued
Spec
Compression Spring, Silver, 1/2in.dia, PK10 (Discontinued)
Mfr # C04800743000M
Zoro # G0493748
This Product is Discontinued
Key Features
- Material Music Wire
- Overall Length 3 in
- Outside Dia. 1/2 in
- Wire Dia. 0.074 in
- Compressed Length 1.558 in