- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Single Straight Blade Receptacles
- /
- Flanged Inlet, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20P, White
Hubbell
Flanged Inlet, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20P, White
Mfr # HBL5378C
Zoro # G0494103
$30.85
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Inlet
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Panel
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL5378C
-
Zoro #
G0494103
- UPC # 783585174402
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.71 in |
Width | 1.69 in |
Wire Size | #18 AWG to #10 AWG |
Dimensions | 1.71 in x 1.69 in x 1.71 in |
Display Size | Standard Sized Product |
Length | 1.71 in |
Details
Item | Flanged Inlet |
Item - Plugs and Receptacles | Flanged Inlet |
Outlet Type - Plugs and Receptacles | Inlet |
Application Environment | Industrial |
Mounting Type - Plugs and Receptacles | Panel |
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-20P |
Surge Suppression | No |
Tamper Resistant | No |
Weather Resistant - Plugs and Receptacles | No |
Color - Plugs and Receptacles | White |
Wiring Method - Plugs and Receptacles | Back |
Number of Poles | 2 |
Number of Wires | 3 |
Power Indicator | No |
Description | Grounding, Non Metallic |
Weather Resistant | No |
Phase | Single |
HP | 1 hp |
Wiring Method | Back |
Number of Gangs | 1 |
Outlet Type | Inlet |
Corrosion Resistant | No |
Standards | CSA Certified C22.2 No. 42, NEMA WD-6, UL E2186 |
Amps | 20 |
Sub-Category | Inlets |
Amps - Plugs and Receptacles | 20 |
Voltage | 125VAC |
Accessory Group | F |
Material | Nylon/Polycarbonate |
Mounting Type | Panel |
NEMA Configuration | 5-20 |
Color | White |
Type | Miniature |
Surge Protection | No |
Voltage Rating | 125V AC |
Housing Color | White |
Resistance Properties | Impact Resistant |
Blade Material | Brass |
Minimum Operating Temperature | -40 Degrees C |
Connection Orientation | Straight |
Includes | Mounting Screws |
Cover Type | No Cover |
Flange Type | Flanged |
Grounding | Grounded |
Receptacle Type | Single |
Market | Industrial |
Current Rating | 20 A |
Wire Connection Type | Screw Terminals |
Horsepower Rating | 1/2 hp |
Grade | Specification |
Housing Material | Nylon |
Maximum Operating Temperature | 75 Degrees C |
Flange Shape | Round |
Number of Blades | 3 |
Wire Connection Types | Screw Terminals |
NEMA Plug Configuration | 5-20P |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Flammability | UL 94 V2. |
Dielectric Voltage | Withstands 2,000V minimum |
Current Interrupting | Certified for current interrupting at full rated current |
Inlet Type | Standard Non-Metallic |
Receptacle Grade | Heavy Duty Spec Grade |
Certification | UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42 |
Standard | NEMA |
Terminal Screw Material | #8-32 Brass, Multiple Drive |
Ground Screw Material | #8-32 Brass, Multiple Drive (Green) |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Top Material | Nylon |
Terminal Accommodation | #18-#10 AWG copper stranded or solid conductor only |
Amperage | 20A |
Rating | 20A, 125V |
Device Color | White |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
NEMA No. | 5-20P |
Base Material | Polycarbonate |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%.. |
Horsepower | 1 |
Mounting Screw Material | Brass-Nickel Plated |
Power Contacts Material | .040" (1.0) Brass |
Voltage Rating Description | 125 V |
Conductor Range | #18 AWG to #10 AWG |
Industry Standard(s) | Certified to CSA, C22.2, No. 42 NEMA® WD-6 Compliant UL Listed, File E2186 |
Amperage Rating | 20 A |
Nema Rating | 5-20P |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Connectivity | Back Wired |
Cord Range | 0.230"-0.720" (5.8-18.3) |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Series | Extra Heavy Duty |
Number Of Conductors | 3-Wire |
Material - Mounting Hardware | Screw Mounting |
Horsepower - Maximum | 0.5 |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Item Type | Standard Single |
Application | Extra Heavy Duty Industrial |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Current / Amperage Rating | 20 A |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #18-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Dielectric Strength | Withstands 2,000V minimum |
Insulation | Insulated Body |
Wattage | 2500 W |
Description
Flanged Inlet, Cover Type No Cover, Current Rating 20 A, Flange Shape Round, Grounding Grounded, Housing Color White, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Voltage Rating 125V AC, Connection Orientation Straight, Flange Type Flanged, Grade Specification, Horsepower Rating 1/2 hp, Market Industrial, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42, NEMA WD-6, UL E2186, Wire Connection Type Screw Terminals
Explore More Products
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray USB15A5GY
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red HBL8310R
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Brown HBL415
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory HBL5251I
- HUBBELL Receptacle, 60 A Amps, 120/208V AC, Flush Mount, Single Outlet, 18-60R, Black HBL7301A
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Red USB8200A5R
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black SNAP5262BKTRA
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray SNAP8200GYTRA
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red IG5262R
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Brown HBL415H
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 15-30R, Black 8430FR
- Hubbell Straight Blade Devices