Osg
Cobalt 130 Deg. Jobber Length Drill Bit
Mfr # 15257005
Zoro # G0494121
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish TiN
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-1378
- OSG Jobber Drill Bit, 1/4 in., HSS-E 16540815
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-1935
- OSG Jobber Drill Bit, 11.00mm, Carbide HP255-4331
- OSG Solid Carbide, Bright Finish, Spiral Flute 215-0625
- OSG Jobber Drill Bit, 5.30mm, Carbide 3318530
- OSG 10.00mm HSS 120 Deg. Jobber Length Drill Bit 8594100
- OSG Jobber Drill Bit, I, HSS - Co 15272005
- OSG 9.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8667910
- DRILL AMERICA 9/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank ZO-GSC9/32
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #35 C23179
- Osg Drill Bits