Shop Alternate Products
This Product is Discontinued
Duff-Norton
Linear Actuator, 115VAC, 675 lb., 12 In (Discontinued)
Mfr # LS35-1B4TN-12
Zoro # G0494234
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 675 lb
- Stroke Length 12 in
- Speed @ Rated Load 16 in/min
- Duty Cycle 17 %
- Voltage 115V AC