Zoro Select
Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg, 5 PK
Mfr # PTS13-SL
Zoro # G0494426
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material 18-8 Stainless Steel
- Finish Plain
- Head Thickness 0.1875 in
- Head Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK WFTSSS6
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK 4022-SL
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK WFTSSS8
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 3/8 in Lg, 3000 PK 0806T
- ZORO SELECT Thumb Screw, M3-0.50 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 9 mm Lg, 5 PK RMM3466-SS
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain Stainless Steel, 3/4 in Lg, 600 PK 1412TS188
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Plain 18-8 Stainless Steel, 6 mm Head Ht, 18 mm Lg, 5 PK RMM3486-SS
- ZORO SELECT Thumb Screw, #4 Thread Size, Round, Cadmium Steel, 1/4 in Lg, 5000 PK MS21318-21
- ZORO SELECT Wing Nuts, 3/8-16X1 LT TYP A COLD, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 1 in Lg 3716WA
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1/2 in Lg, 5 PK PTS500-SL
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 13/16 in Lg Z2333SS
- Zoro Select Thumb Screws