Alden
Drill/Extractor Tool, 1/4 In Size/Cap
Mfr # 2507P
Zoro # G0495117
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Extractor Bit
- For Removing Studs, Bolts, Screws 1/4", 6mm
- Size 1/4"
- Material M2 And H13 High Speed Tool Steel
- Features Self-Centering Drill Tip and Serrated Extractor On One End, Use In Reverse Only, Chuck Directly Into Drill
Explore More Products
- ALDEN Drill/Extractor Tool, #2 Size, #8-1/4 Cap 8402P
- ALDEN Drill/Extractor Tool, #4 Size, 1/4 In Cap 2367P
- ALDEN Drill/Extractor Tool, #1 Size, #5, #6 Cap 1257P
- ALDEN Drill/Extractor Tool, #2 Size, #8 Cap 1647P
- ALDEN Drill/Extractor Tool, #3 Size, #10 Cap 1907P
- ALDEN Drill/Extractor Tool, #1 Size, #4-#10 Cap 8401P
- ALDEN Drill/Extractor Tool, #4 Size, #16-3/8 Cap 8404P
- ALDEN Grabit Power Screw Extractor 8501P
- IRWIN Hanson 15/64 in. X 15/64 in. D Carbon Steel Straight Screw Extractor 6 in. 1 pc 53603
- EAZYPOWER One Way Screw Remover, No.10 88245
- BETA Roller Stud Extractor, 6mm 14330006
- Alden Bolt & Screw Extractors