Shop Alternate Products
This Product is Discontinued
Swingline Gbc
Paper Shredder, 5/32x1-3/4in, 18 Sheets (Discontinued)
Mfr # 1758585DF
Zoro # G0495275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wastebasket Capacity 13 gal.
- Color Black/Silver
- Amperage Draw 4.5
- Security Level 3
- Throat Width 10"