Nord-Lock
Wedge Lock Washer, For Screw Size 1 in Steel, Advanced Corrosion Resistance Finish, 50 PK
Mfr # 2727
Zoro # G0495476
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Advanced Corrosion Resistance
- Minimum Thickness 0.18 in
- Maximum Thickness 0.18 in
- Standards DIN 25201
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish 1558
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Plain Finish, 6 PK 1578
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Plain Finish, 10 PK 1568
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 200 PK 2376
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 20 PK 3041
- NORD-LOCK Wedge Lock Washer, For Screw Size M18 Steel, Advanced Corrosion Resistance Finish, 100 PK 2709
- NORD-LOCK Wedge Lock Washer, For Screw Size M110 Steel, Advanced Corrosion Resistance Finish 2897
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in 316 Stainless Steel, Plain Finish, 25 PK 2745
- NORD-LOCK Wedge Lock Washer, For Screw Size 14 mm Steel, Zinc Plated Finish, 100 PK 2399
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish 1600
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK 1236
- Nord-Lock Lock Washers