Thomson
Shaft, Carbon Steel, 40 mm, 2000 mm
Mfr # QS 40 MM 2000
Zoro # G0495582
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 40 mm
- Length 2,000 mm
- Material 1566 Carbon Steel
- Min. Surface Hardness 60 RC
- Dia. Tolerance Max. 40 mm
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.000 In D, 15 In QS 1 L 15
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In QS 1 L 42
- THOMSON Shaft, 1566 Steel, 0.625 In D, 24 In QS 5/8 L 24
- THOMSON Shaft, 1566 Steel, 1.500 In D, 9 In QS 1 1/2 L 9
- THOMSON Shaft, 440C SS, 0.750 In D, 24 In QSSS 3/4 L 24
- THOMSON Shaft, Carbon Steel, 1.250 In D, 36 In 1-1/4 SOFT CTL X 36
- THOMSON Shaft, Carbon Steel, 0.625 In D, 72 In QS 5/8 L PD 72
- THOMSON Shaft, 440C SS, 0.500 In D, 12 In QSSS 1/2 L 12
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In 1-1/4 SOFT CTL X 24
- THOMSON Shaft, 1566 Steel, 0.625 In D, 15 In QS 5/8 L 15
- DUALVEE Track, Carbon Steel, 72.75" L, 0.875" W T3727525
- Thomson Linear Shafts & Support Rails