Square D
Coil, Magnetic, 480vac
Mfr # 3106340957
Zoro # G0495731
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD and SP
- Coil Volts 480V AC
- VA Rating 311
- Starter Size 2
- Hz 60
Explore More Products
- SQUARE D Contactor+Starter Coil 480Vac 3109140057
- SQUARE D Coil, Magnetic, 208vac 3107440044
- SQUARE D Coil, Magnetic, 208vac 3104140048
- SQUARE D Coil, Magnetic, 240vac 3107440047
- SQUARE D Relay Coil 120Vac 60Hz 3109641609
- SQUARE D Coil, Magnetic, 120vac 3107440038
- SQUARE D Master NEMA Control Relay, 2NO, 120VAC, 20A 8501XMO20V02
- SQUARE D Contactor+Starter Coil 277Vac 3107440049
- SQUARE D NEMA Control Relay, 4NO, 240VAC, 10A 8501XO40V03
- GE Magnetic Coil, 460-480V, NEMA Sz 4 55-501463G004
- SCHNEIDER ELECTRIC IEC Contactor Coil LXD1B7
- Square D Replacement Coils