Innovative Components
Ball Knob, 3/8-16 Thread Size, 1.50"L, Steel
Mfr # GN6C----B5-L-21
Zoro # G0495835
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 1.625"
- Finish Satin, Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Locknut
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.50"L, Steel GN8C----B5-L-21
- INNOVATIVE COMPONENTS Ball Knob, 5/8-11 Thread Size, 1.50"L, Steel GN1C----B5-L-21
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel GN6C10004P7--21
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M6 Thread Size, 2-3/8" Dia. GNH4-HEXF6-----
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 1-3/4" Dia., Plastic GNH3-HEX5S3A---
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel GN5C2000T7---21
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 5/16" Thread Size, 1-3/4" Dia. GNH2-HEX4P4----
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel GN6C----RT5B-21
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel GN5C----T7-B-22
- KIPP Knurled nuts high style steel and stainless steel, DIN 466 K0143.05
- KIPP Adjustable Handle Size: 5, 1/2-13X90, Plastic, Black RAL 7021, Comp: Steel K0269.5A51X90
- Innovative Components Hand Knobs and Wheels