Shop Alternate Products
This Product is Discontinued
Zoro Select
Foil Roll, Copper, 0.016 Th x 4 In W, 50 Ft (Discontinued)
Mfr # 4UGU8
Zoro # G0496203
Free Shipping & Returns
This Product is Discontinued
Key Features
- Alloy Type 110
- Thickness 0.016 in
- Length 50 ft
- Width 4 in
- Temper Soft