Shop Alternate Products
This Product is Discontinued
Westward
Stringer Wheel, 4" Dia, Steel, 0.0200 Wire (Discontinued)
Mfr # 4EDW6
Zoro # G0496535
This Product is Discontinued
Key Features
- Mounting Type Threaded Arbor
- Max. RPM 20,000
- Arbor Hole Size M10 x 1.50
- Wire Dia. 0.020"
- Face Width 1/2 in