Tucker Steamglove Steam Resistant Gloves, Rubber, 225 Degrees F Max Temp., Gauntlet Cuff Blue, 1 PR

  • Mfr # 92144

  • Zoro # G0499012


product price:  $20.15
/pr

Key Features

Length
14"
Cuff Style
Gauntlet
Material
Rubber
Max. Temp.
225 Degrees F
Standards
CE, FDA 21CFR, Parts 170-199
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92144
Zoro #
G0499012
UPC #
083491315631
Country of Origin
Sri Lanka

Dimensions

Size
Men's L
Length
14"
Glove Size
L
Glove Length
14 in
Size- Numeric
9
Size (Alpha)
L
Size (Numeric)
9

Details

Item
Steam Resistant Gloves
Cuff Style
Gauntlet
Material
Rubber
Max. Temp.
225 Degrees F
Standards
CE, FDA 21CFR, Parts 170-199
Lining
Nitrile With SteamGuard(TM)
Series
Tucker Steamglove
Color
Blue
Cut
Gunn
Coating
Nitrile
Coating Finish
Textured
Thumb Style
Wing
Fabric Weight
5 oz
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
5
Glove Materials
Nitrile
Brand and Series
Tucker Steamglove
Water Resistant
Yes
Glove Hand Style
Left and Right
Glove Coating Coverage
Full
Anti-Static
No
Finger Coverage
Full Finger
Waterproof
Yes
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
4,000
Glove Coating Finish
Sandy
ANSI/ISEA Cut Load
2,500g
Glove Coating Material
Nitrile
ANSI/ISEA Puncture Force
10 N
Glove Liner Material
Cotton Interlock
Glove Coating Color
Blue
Glove Construction
Seamless Knit
Glove Material Color
Blue
Touchscreen Compatible
No
Low-Profile Impact Protection
No
Includes Pull Strap
No
Latex-Free
Yes
Hand Style
Left and Right
Glove Features
Silicone-Free, Waterproof
Minimum Temperature
Not Rated
Knit Material
Cotton
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Knit Material Color
Blue
Glove Lining Material
Cotton Interlock
Maximum Temperature
225 Degrees F
Glove Coating Cover
Full
Min. Temp.
Not Rated
Oil-Resistant
Yes

Description

Coated Gloves, Knit Material Cotton, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards ANSI105:200, ANSI105:2000, ANSI3389-94, CE, FDA 21CFR, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.