Morse
Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series
Mfr # ZHBDW18 -5'4-1/2
Zoro # G0499326
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Carbon Steels; Composition Board; Cork; Graphite; Low Alloy Steels; Non-Ferrous; Brass; Bronze; Aluminum; Plastic; Production Wood Cutting; General Purpose Wood; Furniture
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Carbon Steel
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDW18-12'6'
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDW18-100'
- MORSE Band Saw Blade, 6 ft. 1 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDW18-6'1
- MORSE Band Saw Blade, 9 ft. 10 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEAR14-9'10
- MORSE Band Saw Blade, 100 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEFC1014M42-100'
- MORSE Band Saw Blade, 7 ft. 5 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWED035C1014MAT-7' 5
- MORSE BANDSAW BLADE, 20ft, 6" 1-1/2 50 3/4 5581342460
- MORSE - 11' 3" x 1" x 0.035 Bimetal Matrix II 5/8 Band Saw Blade 3955581350BX1
- MORSE Bandsaw Blade, 11Ft 8 X 1 X .035 X 8/12, 11 ft. 8 in L, 1" W, 8/12 TPI, 0.035" Thick 3955811400
- DOALL SILENCER GP - 5'4-1/2inX1/2inX.025 18T - BAND SAW BLADE 303-026064.500
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 445640
- Morse Band Saw Blades