Palmetto Packing

Packing Seal, 1/8 Sq In., 10 Ft


$17.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Square (In.) 1/8 in
  • Length 10 ft
  • Material Acrylic/PTFE
  • Lubrication - Packing Seals Yes
  • Max. Pressure for Pumps (PSI) 300 psi
See all product information