Wearwell
Interlocking Drainage Mat Tile Vinyl 12 in 12 in 5/8 in
Mfr # 540
Zoro # G0500166
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 12 in
- Overall Width 12 in
- Material Vinyl
- Thickness 5/8 in
Explore More Products
- WEARWELL Interlocking Drainage Mat Kit PVC 3 ft 6 in 27 in 5/8 in 546
- WEARWELL Ramp Edge Rubber 3 ft 3 in 3 in 5/8 in 572
- WEARWELL Ramp Edge PVC 18 in 6 in 7/8 in 560.78X6X18YL
- WEARWELL Interlocking Drainage Mat Nitrile Rubber 3 ft 3 ft 5/8 in 572
- WEARWELL Interlocking Mat Edging Nitrile Rubber 3 ft 3 in 3 in 5/8 in 572
- WEARWELL Mat Vinyl 18 in 7/8 in 590.78x18x18BK-CS10
- WEARWELL Mat Vinyl 18 in 7/8 in 568.78x18x18BK-CS10
- WEARWELL No Slip Mat 42" 7/8" 553.78X42X84BYL
- WEARWELL Mat PVC 18 in 7/8 in 591.78x18x18CH-CS10
- CHECKERS Ground Protection Mat High Density Polyethylene 8 ft 4 ft 1/2 in LIB48
- RUBBER-CAL Eco-Sport 3/4-in Interlocking Rubber Tiles - 3/4 x 20 x 20-in Rubber Tile - 5 Pk, 14 Sqr/Ft - Coal 03-208
- Wearwell Interlocking Mats