Zoro Select
Malleable Iron Tee Class 150
Mfr # 5P478
Zoro # G0500683
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Malleable Iron Tee Class 150 2WU36
- ZORO SELECT Malleable Iron Tee Class 150 5P475
- ZORO SELECT Malleable Iron Tee Class 150 5P482
- ZORO SELECT Black Forged Steel Cap Class 3000 1MND9
- ZORO SELECT Malleable Iron Reducer Class 150 2WU77
- ZORO SELECT 1-1/2" x 3/4" Malleable Iron 90 Degree Reducing Elbow 5P453
- ZORO SELECT Black Nipple, Welded, 3/8x3 793MU4
- ZORO SELECT 22.5 Bend, Cast Iron, 8 in, Socket 220688
- ZORO SELECT Pipe Flange, Steel, Threaded, Class 1500 BULK-PF-560
- BILLCO Corporation 3/8 in. FPT Black Steel Cap 753288000285
- ZORO SELECT Reducing Tee, 3/4 In. x 1/4 In. x 3/4 In. 783Y55
- Zoro Select Black Pipe Fittings