Zoro Select
Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10
Mfr # 5836
Zoro # G0500771
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Stainless Steel
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-5/8In, SAE 19, SS, PK10 360030019070
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 4130070
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 6706170
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in 670040072
- ZORO SELECT Hose Clamp, 2-5/8 to 2-15/16In, SAE263, PK5 300110263
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 5436
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 2.22"ID, PK10 HC-W-PA66-BK
- ZORO SELECT Snap-Hose Clamp, White, 4.35"Max ID, PK10 HC-105-PA66-N
- ZORO SELECT Wire Hose Clamp, 7/16"Max ID, Yellow, PK10 DW-7ST ZD
- ZORO SELECT Hose Clamp, Interlocked, SAE 12, PK10 43259
- ZORO SELECT Hose Clamp, LCS, Dia 24mm x 1.3mm, PK10 CTB-24ST FK
- Zoro Select Hose Fittings