Zoro Select
1-1/2" MNPT x 1-3/4" TBE Stainless Steel Close Pipe Nipple Sch 40
Mfr # T4BNH01
Zoro # G0500823
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Schedule 40
- Seamless/Welded Welded
Explore More Products
- ZORO SELECT Pipe Nipple, 3/4 in Pipe Fitting, 2 in Length, MNPT, 304 Stainless Steel T4BNE03
- ZORO SELECT 1/2" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 T4BND16
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1/2 in T4BNC11
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 E6BNI03
- ZORO SELECT 1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 T4WND11
- ZORO SELECT 3/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 13/16" T4BNE10
- ZORO SELECT 1/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 E6BNA09
- ZORO SELECT 1/4" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 T6WNB3
- ZORO SELECT 1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 E6BNB15
- ZORO SELECT 3/4" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 T4WNE5
- ZORO SELECT 3" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNK17
- Zoro Select Pipes