Victor Technology
Acrylic Stand, 9 x 11 x 2 in.
Mfr # LS-125
Zoro # G0501207
$20.77
12% off
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Desktop Calculators
- Width 9 in
- Height 2 in
- Depth 11 in
- Accessory Type Acrylic Stand
Explore More Products
- VICTOR TECHNOLOGY Portable Calculator, LCD, 12 Digits 1208-2
- VICTOR TECHNOLOGY Finance Desktop Calculator, LCD, 12 Digits 1180-3A
- VICTOR TECHNOLOGY Desktop Calculator, Ribbon, 12 Digits 1240-3A
- VICTOR TECHNOLOGY 16-Digit Desktop Calculator, Silver/Blue VCT6700
- VICTOR TECHNOLOGY Executive Desktop Calculator 1190
- VICTOR TECHNOLOGY Antimicrobial Desktop Calculator 11803-A
- VICTOR TECHNOLOGY Victor® 12-Digit Calculator, 99901, Hybrid Power, 4-5/8" X 6-1/2" X 1-3/4", White 99901
- VICTOR TECHNOLOGY LG 8 Digit Calculator EL233SB
- VICTOR TECHNOLOGY Victor, One-Color Prompt Logic Printing Calculator, Black Print, 8 Lines/sec PL8000
- VICTOR TECHNOLOGY 1100-3A Antimicrobial Compact Desktop Calculator, 10-Digit LCD 1100-3A
- CANON Calculator, Portable Display 4075A007AA
- Victor Technology Calculators