Garlock
Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In
Mfr # 3000
Zoro # G0501347
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 30 x 30 in.
- Metal Detectable No
- Material of Construction Aramid Fibers with a Nitrile Binder
- Thickness 1/8 in
- Continuous Max. Temp. (F) 400 Degrees F
Explore More Products
- GARLOCK Ring Flange Gasket, Blue, 4 in Pipe Size 3000RG-0300-062-0400
- GARLOCK Gasket, Size 1 In, Tri-Clamp, FKM 40MPSFY-100
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Tuf-Steel(R) 40MPG-TS-300
- GARLOCK Gasket, 1 In, TufFlex A40MPGR-TF-100-E
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite 9900-30062
- GARLOCK Gasket, Size 6 In, Tri-Clamp, BUNA 40MOU-600
- GARLOCK Gasket Sheet, Blue, 6 in Overall L BULK-FGSM-AH-33
- GARLOCK Gasket Sheet, Green, 60 in Overall L BULK-FGSM-AH-28
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, FKM 40MPSFY-BUZ-XR-100
- ZORO SELECT Gasket, 4" Tube Size, Coupler Connection DXD-44
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA A80MPU-400
- Garlock Sheet Gaskets