Zoro Select
2" Butt Weld 304L SS Stub End Type A Sch 40
Mfr # 4381023850
Zoro # G0502013
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Stub End
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Stub End
Explore More Products
- ZORO SELECT Tee, 1-1/4", 150,316, Thrd Heavy 4381037460
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS 4381001870
- ZORO SELECT Tee, 316 SS, 2"Pipe Size, Female BSPT ZUSA-PF-7485
- ZORO SELECT 1/2" FNPT 316 SS Threaded Union, Basic Pipe Fitting Material: Metal 2UA39
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT ZUSA-PF-8976
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in 4381014230
- ZORO SELECT Straight Adapter, Steel, 1 in, BSPP x MNPT ZUSA-PF-8966
- ZORO SELECT Nipple, Schedule 40, 2-1/16"ID, 304 SS, 10"L ZUSA-PF-1543
- ZORO SELECT Eccentric Coupling, 316 SS, 5 x 6 in 4381013520
- ZORO SELECT Hex Nipple, 304 SS, 1", MNPT, Class 150 ZUSA-PF-417
- ZORO SELECT Square Plug, 1", 150,316, Thrd Heavy 4381037250
- Zoro Select Stainless Steel Pipe Fittings