Shop Alternate Products
This Product is Discontinued
Proto
Diamond Point Chisel, 3/8 In. x 6-1/2 In. (Discontinued)
Mfr # J765/8
Zoro # G0502135
This Product is Discontinued
Key Features
- Tip Size 3/8 in
- Length 6 1/2 in
- Hex 5/8 in
- Tether Capable Tether Capable
- Material Steel