Shop Alternate Products
This Product is Discontinued
Zoro Select
Cotter Pin, Ext Png, 3/32"Dx1-3/4" L, PK100 (Discontinued)
Mfr # 2UHN3
Zoro # G0502652
This Product is Discontinued
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 3/32 in
- Fastener Finish Zinc Plated