Hubbell
Angle Adapter Box
Mfr # AA2030PS
Zoro # G0502817
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angled
- Amps 20/30
- Color - Plugs and Receptacles Gray
- Length 4.25 in
- Material Cast Aluminum
Explore More Products
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic BB201W
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub FW60/100
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 4W, NEMA 4X VR641
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 BB1001W
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc BB2030N
- HUBBELL 30 Amp Adapter AA203055
- HUBBELL Pin and Sleeve Receptacle, 30A, 30HP, Black HBLS530R5W
- HUBBELL Pin and Sleeve Receptacle, 30A, 10 HP, Red HBLS330R7W
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC HBLS430R7W
- LEVITON Single Pole Female Panel Recptacle 16R24-4UG
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X VR342
- Hubbell Pin & Sleeve Receptacles