Shop Alternate Products
This Product is Discontinued
Zoro Select
1/8" FNPT PVC Ball Valve 3-Way (Discontinued)
Mfr # 6903490
Zoro # G0503142
This Product is Discontinued
Key Features
- Pipe Size 1/8"
- Body Material PVC
- Body Style 3-Way
- Valve Structure 1-Piece
- Standards NSF STD 51