Msa Safety
Anchorage Connector, Zinc Plated Steel
Mfr # 506632
Zoro # G0504113
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 6 1/8 in
- Attachment Point Fixed D-Ring
Explore More Products
- MSA SAFETY Anchorage Sling, Nylon., 24 In L SFP2267402
- MSA SAFETY Sliding Beam Anchor, Temp, 4 to 13-1/2 In 10144431
- MSA SAFETY Anchor Connector Sling 10008492
- MSA SAFETY Roof Anchor 10102686
- MSA SAFETY Anchorage Connector Strap, 36 In L, Plystr 10042792
- MSA SAFETY Anchrage Connctr Strap, Polyester, 36 In L SFP2267503
- MSA SAFETY Anchor Connector Sling SFP3267510
- MSA SAFETY Roof Anchor, 12-1/2 In. D, PK3 416068
- MSA SAFETY Anchor Connector Sling, Poly, 4ft L, 1/4"W 10042795
- SUPER ANCHOR SAFETY ARS 2x8 Fall Arrest Anchor Kit 14ga. SST+PVC Flashing+Stem Cover Black+Tether Strap+Fastener Pack. 2801-20
- IRONWEAR 4’ Type T Cross Arm Strap w/ Polyester Sheath & Steel D-Rings 2724
- Msa Safety Fall Protection