Nb
Shaft, Steel, 0.625 In D, 13.50 In
Mfr # SFW10X13.50FS116
Zoro # G0504926
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Material Steel
- Dia. Tolerance Min. 0.6248 in
- Dimension G 12.000
- Min. Surface Hardness 60 HRC
Explore More Products
- NB Spline Shaft, Carbon Steel, 6 mm, 400 mm SSP6S - 400mm
- NB Shaft, Steel, 0.750 In D, 12.00 In SFW12X12FS103
- NB Shaft, Steel, 1.000 In D, 13.25 In SFW16X13.25FS115
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm SSP25S -450mm
- NB Shaft, Steel, 0.750 In D, 10.00 In SFW12X10FS116
- NB Shaft, Steel, 1.000 In D, 18.00 In SFW16X18FS103
- NB Shaft, SS, 0.750 In D, 6.00 In SFWS12X6FS102
- NB Shaft, Steel, 0.500 In D, 24.00 In SFW8X24FS102
- NB Shaft, Steel, 1.250 In D, 36.00 In SFW20X36FS102
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel ZSHAFT-119
- THOMSON Shaft, Alloy Steel, 0.500 In D, 15 In QS 1/2 L 15
- Nb Linear Shafts & Support Rails