- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Tape Cartridge, Black on White, Labels/Roll: 200
Shop Alternate Products
This Product is Discontinued
Brady
Label Tape Cartridge, Black on White, Labels/Roll: 200 (Discontinued)
Mfr # X-81-488
Zoro # G0505556
This Product is Discontinued
Key Features
- Printer Series Compatibility LABEXPERT
- Color Black on White
- Width 1.9"
- Height 1/4"
- Material Polyester
Customers Also Purchased
- Brand Brady
-
MFR #
X-81-488
-
Zoro #
G0505556
- UPC # 662820609520
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1.9" |
Height | 1/4" |
Size | 1.9 x 0.25" |
Label Height | 1/4 in |
Label Width | 1 59/64 in |
Label Size (HxW) - Blank Precut General Purpose | 1/4 in x 1 59/64 in |
Details
Printer Series Compatibility | LABEXPERT |
Item | Label Tape Cartridge |
Color | Black on White |
Material | Polyester |
Labels per Roll | 200 |
Tape Material | Polyester |
Standards | AGA; ANSI/ESD S541-2008; ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; UL Recognized |
For Use With | LABXPERT(TM) Handheld Label Maker |
Includes | 200/Roll |
Printer Series Compatability | LABXPERT |
Application | Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Laboratory ID - Slide Label, Rating Plates |
Label Type | Harsh Environment Labels, Heat Resistant Labels, Permanent Adhesive Labels |
Adhesive | Acrylic |
Maximum Service Temperature | 293 Degrees F |
Secondary Label Included | No |
Material Properties | Autoclavable, Cryogenic |
Label Media Format | Precut Roll Cartridge |
Adhesive Material | Acrylic |
Print Technology | Thermal-Transfer |
Ribbon Color | Black |
Ribbon Formulation | Wax/Resin |
Adhesive Strength - Blank Precut General Purpose | Permanent |
Service Temp Range - Blank Precut General Purpose | -40 Degrees F - 293 Degrees F |
Label Shape | Rectangle |
Label Thickness | 0.0037 in |
Material Series | B-488 |
For Print Method | Thermal Transfer |
Ribbon Series | R4300 |
Label Finish | Matte |
Minimum Service Temperature | -40 Degrees F |
Preprinted Text | No Legend |
Label Material | Polyester |
Compatible Mfr Part Number | R4300 |
Color - Blank Precut General Purpose | Black on Yellow |
Autoclavable - Blank Precut General Purpose | Autoclavable |
Label Color | Yellow |
Number of Labels | 200 |
Product Type | General Identification Label |
Adhesive Properties | Permanent Adhesive |
Label Color & Finish - Blank Precut General Purpose | Yellow ( Matte ) |
Cryogenic - Blank Precut General Purpose | Cryogenic |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Number of Labels Included | 200 |
Labels per Row | 1 |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Material Polyester, Label Width 1 59/64 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility LABXPERT-KEY, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-488, Maximum Service Temperature 293 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 200