Blaster
4 oz Penetrating Lubricant Aerosol can
Mfr # PB-TS
Zoro # G0507062
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol can
- VOC Content 43%
- Flash Point 150 Degrees F
- Color Clear
- Application Mechanical Repairs
Explore More Products
- BLASTER Penetrating Lubricant, PB Blaster, Aerosol Can 11 oz, 20° to 120°F, Petroleum Distillates 16-PB-DS
- BLASTER Penetrating Lubricant, Aerosol Can, 18 oz, 0° to 120°F, Petroleum Distillates 26-PB
- BLASTER 8 oz. White Multi-Purpose Lubricant Aerosol can PB-50
- VALVOLINE 1 qt Gear Oil Drip Can VV820
- FLOTOOL Portable Fuel Filter F3NC
- MOBIL Extreme Pressure Grease, Cartridge, 14 oz, Mobilux EP 1, NLGI 1, Lithium Thickener 121093
- LUBRIPLATE 5 gal Automatic Transmission Fluid Pail Red L0867-060
- SUPERCOOL A/C Compressor Ester Lubricant Plastic Bottle Yellow Tint E7
- SILICONE II Silicn2 W&D Gry10.1Oz GE50.08
- FOUR SEASONS 3 Oz Charge Universal Pag Oil Pag Oil -3 Oz, 59004 59004
- LUCAS OIL Assembly Lube, 12x1/8 oz., PK12 12 PK 10153
- Blaster Greases & Lubricants