Zoro Select
Plastic Strapping, HG, Black, 1800 ft. L
Mfr # 40TP78
Zoro # G0507066
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Waxed
- Strap Width 1"
- Length 1800 ft.
- Thickness 0.05 in
Explore More Products
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L 16P053
- ZORO SELECT Polypropylene Strapping, 1/2 In W 8DXA8
- ZORO SELECT Plastic Strapping, HG, Green, 40 mil 40TP74
- ZORO SELECT Strapping, 7200 ft. L, Polypropylene 6LGA1
- ZORO SELECT Strapping, Polypropylene, 18 mil 6LGA0
- ZORO SELECT Strapping, Crosswoven, 3900 ft. L 16P068
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 41P096
- ZORO SELECT BKS BL Plast Strap W/Buckle .5x22, PK250 43NE46
- ZORO SELECT Strapping, Polypropylene, 7200ft, Blk, PK24 41P041
- ZORO SELECT Strapping, Polyester, 9000 ft, 1/2 In, PK28 41P034
- ZORO SELECT Strapping, Polyester, Smooth, 4000 ft. L 2CXL2
- Zoro Select Plastic Strapping