Speedaire
Element, General Purpose, 1 Micron, 500 CFM
Mfr # 4GPJ1
Zoro # G0507306
$163.50
10% off
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Oil, Oil Vapor, Particles, Water
- Flow Rate 500 cfm
- Type Compressed Air
- Media Type - Air Treatment Microglass
Explore More Products
- SPEEDAIRE Filter Oil Removal, 1/2in NPT, 61 cfm AF-050Y
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron 4GPJ2
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron 4GPE6
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W 4GNX7
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 147 CFM 4GPG2
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W 4GNY1
- SPEEDAIRE Filter-Oil Removal, 1-1/2 in. NPT, 176 cfm 35GN60
- SPEEDAIRE Filter, 2in NPT, 526 cfm, 1 micron AF-200X
- SPEEDAIRE Element, Activated Carbon, 500 CFM 4GPH8
- BETA 1 FILTERS Spin-On replacement filter for 39911615 / INGERSOLL RAND B1SO0049788
- JOHNSON CONTROLS Pneumatic Oil Filter, 150 psi, 125 Deg F A-4000-605
- Speedaire Oil Removal Filters