Nvent Caddy
Square Channel Washer, 3/8 In, Steel
Mfr # F140000EG
Zoro # G0507525
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Galvanized
- Conduit Size 7/16 in
- Material Steel
- Thread Size 3/8"
Explore More Products
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Beige SCH8
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver SCH16
- NVENT CADDY Channel Nut With Spring, 1/2-13 In, Steel SPRA0050EG
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Silver SCH8B
- NVENT CADDY Channel Nut w/o Spring, 1/4-20 In, Steel NUT0025EG
- NVENT CADDY Conduit Clamp, 3/8 In EMT, Silver SCH6B
- NVENT CADDY Conduit Clamp, 2-1/2 In EMT, Silver SCH48B
- VAST Strut Channel Fitting, 1/4 V6SQHDG
- VAST Safety End Cap, 13/16"X1-5/8", Grey, PK10 V400NEOCPGY-10
- VAST Safety End Cap, 1-5/8"X1-5/8", Green, PK25 V800NEOCPGN-25
- VAST Strut Channel Fitting, Silver, 1/4 V329-45EG
- Nvent Caddy Strut Channel Accessories