Mersen
Fuse, Time Delay, 500A, TR-R Series, 250V AC, 160V DC, 10-3/8" L x 2-9/16" dia
Mfr # TR500R
Zoro # G0508015
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- MERSEN Fuse, Time Delay, 70A, TR-R Series, 250V AC, 250V DC, 5-7/8" L x 1-1/16" dia TR70R
- MERSEN Fuse, Time Delay, 10A, A2D-R Series, 250V AC, 250V DC, 2" L x 9/16" dia A2D10R
- MERSEN Time Delay, 250VAC, Not Rated GDL2-1/2
- MERSEN Midget Fuse Time Delay, 2A GFN2
- MERSEN Time Delay, 250VAC, Not Rated GSA2
- MERSEN Fuse, Fast Acting, 3A, ATM Series, 600V AC, 600V DC, 1-1/2" L x 13/32" dia ATM3
- MERSEN Fuse, Time Delay, 225A, A6D-R Series, 600V AC, 600V DC, 11-5/8" L x 2-9/16" dia A6D225R
- MERSEN Fuse, Time Delay, 1A, 5mm x 20mm GSC1
- MERSEN Time Delay, 250V AC, 250V DC A2D7R
- LITTELFUSE Time Delay, 125VAC, Not Rated FLA015
- EATON BUSSMANN Fusetron 30A Easyid Cd/2 BP/FRN-R-30ID
- Mersen UL Class Fuses