Scotch-Brite
Tapered Bristle Disc, 3 In Dia, 80G
Mfr # 61500132214
Zoro # G0508191
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 3 in
- Bristle Type Type S
- Abrasive Material Ceramic
- Wire Dia. Not Applicable
- Max. RPM 15,000 RPM
Explore More Products
- SCOTCH-BRITE Radial Bristle Disc, SR, 2 In Dia, PK40 7000000770
- SCOTCH-BRITE Radial Bristle Disc, TC, 3/4, Pumice, PK192 61500148012
- SCOTCH-BRITE 4.5" Dia. 3/4" Trim 80 Grit Bristle Disc 61500139029
- SCOTCH-BRITE Radial Bristle Disc, TC, 1In Dia, 120G, PK96 7000000763
- SCOTCH-BRITE Radial Bristle Disc, 3/4" dia., Arbor Hole 7100138342
- SCOTCH-BRITE Bristle Disc, 2 in., PK10 07528
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 400G, PK80 61500176104
- SCOTCH-BRITE Radial Bristle Disc, 7-5/8" dia., Ceramic 7100138341
- SCOTCH-BRITE Radial Bristle Disc, TC, 3/4In, 1 Mic, PK192 61500153376
- NAMPOWER BRUSH BRM AHX2180 Hex-Drive NAMPOWER, 2" Dia, 1/4 Shank, 1" Trim With .035/180 Grit Silicon Carbide AHX2180
- STANDARD ABRASIVES Std Abrsvs A/O Buff&Blend GP Rl 830020, 4 830020
- Scotch-Brite Abrasive Bristle Disc and Brushes