Zoro Select
1/4"-20 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24212.025.0200
Zoro # G0508216
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Type Round
- Drive Combination Phillips/Slotted
- Drive Size #3
Explore More Products
- ZORO SELECT 1/4"-20 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0400
- ZORO SELECT 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0100
- ZORO SELECT 1/4"-20 x 5/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0062
- ZORO SELECT #10-32 x 1 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK 011032F100
- ZORO SELECT M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.050.0016
- ZORO SELECT #6-32 x 9/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0609MPP
- ZORO SELECT M6-1.00 x 65 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK PKM6100-65FHS-01
- ZORO SELECT #10-24 x 2 in Phillips Pan Machine Screw, Plain Steel, 500 PK MS51957-71
- ZORO SELECT M4-0.70 x 10 mm Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK MI41014583
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 45 PK 77283
- ZORO SELECT #2-56 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.008.0056
- Zoro Select Machine Screws