Panduit
Grommet Edging, Solid, 100 ft., 0.062 In.
Mfr # GES62F-A-C
Zoro # G0510291
$44.98
15% off
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Style Solid
- Max. Panel Thickness 0.06 in
- Min. Panel Thickness 0.04 in
- Color natural
- Length 100 ft
Explore More Products
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L GEE62F-C0
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L GES62F-C0
- PANDUIT Grommet Edging, Slotted, 100 ft., 0.062 In. GEE62F-A-C
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 GE380-Q
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 MSG-1.3-C
- PANDUIT Grom Edg Slit, .13" x .16", Fr Nat, 1rl GEE62FR-CY
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L GEE99F-A-C0
- PANDUIT Grommet Edging, Solid 100', Flame Retard GES144FR-CY
- PANDUIT Grommet Edging Strip, 0.052" Thick, PK100 GE52-C
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. GES99F-A-C
- GARDNER BENDER Grommet, 1/4", Inside Diameter, PK6 GHG-1525
- Panduit Grommet Edging